Beli fitting pipa stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Bushing Screwed Type Pipe Fitting
    Mulai

    Rp42.900

    Kitz Bushing Screwed Type Pipe Fitting
    atribut:
    • Material: SCS13A
    • Body Material: SCS13A lost wax
    • Connection Shape: Screw
    • Fluid Used: Steam, air, gas, oil, pulsating water
    • RoHS Directive: Equivalent
    • Shape: Bushing
    • Type: Fittings
  2. Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)
    Mulai

    Rp16.900

    Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Inside : Male Thread; Outside : Female Thread
  3. TRUSCO Bushing (Busing/Bos)
    Mulai

    Rp26.900

    TRUSCO Bushing (Busing/Bos)
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  4. ASOH Bushing
    Mulai

    Rp33.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Recommended Socket
    • Material: Brass
    • Fluid Used: Water, Air, Oil
    • Type: Threaded joint
  5. TSP Screw Fitting Vlok Ring Galvanized
    Mulai

    Rp9.900

    TSP Screw Fitting Vlok Ring Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  6. ASOH Bushing
    Mulai

    Rp24.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Female Socket
    • Fluid Used: Water, air, oil
    • Material: brass
    • Maximum Operating Pressure (MPa): 6.9
    • Maximum Operating Pressure (kgf/cm²): 70
    • Type: Screw fitting
  7. Mega Red Bushing A105 NPT 3/6M MEG
    19%
    Mulai

    Rp44.900

    Mega Red Bushing A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  8. BW Bushing SS
    Mulai

    Rp69.900

    BW Bushing SS
    atribut:
    • Material: SS304
    • Size (inch): 3/4x1/2
    • Class (PSI): 3000
    • Standart: ASME B16.11
  9. Mega Red Bushing 316/L NPT 3/6M MEG
    Mulai

    Rp129.900

    Mega Red Bushing 316/L NPT 3/6M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  10. JD Delcorte Red Bushing 316/L NPT 3/6M JD
    Mulai

    Rp469.900

    JD Delcorte Red Bushing 316/L NPT 3/6M JD
    atribut:
    • Material: 316/L
    • Size (inch): 1x3/4
    • Class: 3000#
  11. G Iron Pipe Fittings Knee 90°
    Mulai

    Rp9.900

    G Iron Pipe Fittings Knee 90°
    atribut:
    • Material: Iron
  12. SAN-EI Bushing
    Mulai

    Rp69.900

  13. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  14. Frap Male and Female Connector (Konektor Drat Luar dan Dalam)
    Mulai

    Rp17.900

    Frap Male and Female Connector (Konektor Drat Luar dan Dalam)
    atribut:
    • Working Pressure: PN10
    • Working Temperature (°C): -20 to 65
    • Material: HPB58-3A
Daftar Harga fitting pipa stainless steel Terbaru October 2026
Sankyo V-Ring Bushing (Soket Reduksi V-Ring)Rp14.900
G Iron Pipe Fittings V. Ring (Cincin Perapat Pipa Galvanis)Rp8.900
Waterplus Vlok Ring for Water PumpRp14.900
Kitz Bushing Screwed Type Pipe FittingRp42.900
Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)Rp16.900
TSP Iron Pipe Fittings Ring Bushing (Bushing Pipa Besi)Rp9.900
TRUSCO Bushing (Busing/Bos)Rp26.900
ASOH BushingRp33.900
TSP Screw Fitting Vlok Ring GalvanizedRp9.900
G Iron Pipe Fittings V. Sock (Kopling Sambungan Pipa Galvanis)Rp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)